Motion
BC55M600AO
FLEX-HONE®, BC Series Standard Duty, 0.217" (5.5mm) Hole Diameter, 8" OAL, 600 Grit, Aluminum Oxide
MI ITEM #12572384
MFR #BC55M600AO
List Price$68.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 0.217" (5.5mm) Hole Diameter, 8" OAL, 600 Grit, Aluminum Oxide
MI ITEM #12572384
MFR #BC55M600AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.15/each for your price

Overview

Mfr description
BC55M600AO BC 5.5MM (.217") 600AO FLEX-H

Specifications

  • For Hole Diameter
    0.217 in
  • Grit Number
    600
  • Hone Length
    1.5 in
  • Overall Length
    8 in
  • Stem Diameter
    0.083 in
  • Max Rpm
    1200 rpm
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials. 240 AO is commonly used for deglazing Nikasil cylinders
  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469128553
  • UPC_NO
    843469128553
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought