Motion
BC6M400
FLEX-HONE®, BC Series Standard Duty, 0.236" (6mm) Hole Diameter, 8" OAL, 400 Grit, Silicon Carbide
MI ITEM #12572437
MFR #BC6M400
Price$67.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 0.236" (6mm) Hole Diameter, 8" OAL, 400 Grit, Silicon Carbide
MI ITEM #12572437
MFR #BC6M400

Mfr description
BC6M400 BC 6MM (.236") 400SC FLEX-HONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.44/each

Specifications

Dimensions

  • For Hole Diameter
    0.236 in
  • Hone Length
    1.5 in
  • Overall Length
    8 in
  • Stem Diameter
    0.112 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    400
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469130396
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469130396

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)