Motion
BC64M170200CCBN

BRUSH RESEARCH MFG
BC64M170200CCBN

FLEX-HONE®, BC Series Standard Duty, 0.252" (6.4mm) Hole Diameter, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride
Mi Item #12572463
MFR #BC64M170200CCBN
Price$34.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BC64M170200CCBN

FLEX-HONE®, BC Series Standard Duty, 0.252" (6.4mm) Hole Diameter, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride
Mi Item #12572463
MFR #BC64M170200CCBN

Mfr description
BC64M170200CCBN BC 6.4MM 170/200C MESH C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.54/each

Specifications

Dimensions

  • For Hole Diameter
    0.252 in
  • Hone Length
    1.5 in
  • Overall Length
    8 in
  • Stem Diameter
    0.112 in

Details

  • Abrasive Material
    Cubic Boron Nitride
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    170, 200
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469129741
  • Material Application
    High nickel alloy steels
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469129741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)