Motion
BC7M80AO
FLEX-HONE®, BC Series Standard Duty, 0.276" (7mm) Hole Diameter, 8" OAL, 80 Grit, Aluminum Oxide
MI ITEM #12572485
MFR #BC7M80AO
Price$31.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 0.276" (7mm) Hole Diameter, 8" OAL, 80 Grit, Aluminum Oxide
MI ITEM #12572485
MFR #BC7M80AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.49/each

Specifications

Dimensions

  • For Hole Diameter
    0.276 in
  • Hone Length
    2 in
  • Overall Length
    8 in
  • Stem Diameter
    0.125 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    80
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469131553
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials. 240 AO is commonly used for deglazing Nikasil cylinders
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469131553

Overview

Mfr description
BC7M80AO BC 7MM (.276") 80AO FLEX-HONE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought