Motion
BC8M180BC
FLEX-HONE®, BC Series Standard Duty, 0.315" (8mm) Hole Diameter, 8" OAL, 180 Grit, Boron Carbide
MI ITEM #12572516
MFR #BC8M180BC
List Price$33.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 0.315" (8mm) Hole Diameter, 8" OAL, 180 Grit, Boron Carbide
MI ITEM #12572516
MFR #BC8M180BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.36/each for your price

Overview

Mfr description
BC8M180BC BC 8MM (.315") 180BC FLEX-HONE

Specifications

  • For Hole Diameter
    0.315 in
  • Grit Number
    180
  • Hone Length
    2 in
  • Overall Length
    8 in
  • Stem Diameter
    0.140 in
  • Max Rpm
    1200 rpm
  • Material Application
    Medium to high carbon steels and heat-treated steels to 50 Rc. It is also useful in titanium
  • Abrasive Material
    Boron Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469131683
  • UPC_NO
    843469131683
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought