Motion
BC8MLA
FLEX-HONE®, BC Series Standard Duty, 0.315" (8mm) Hole Diameter, 8" OAL, 1000/1200 Grit, Levigated Alumina
MI ITEM #12572525
MFR #BC8MLA
List Price$49.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 0.315" (8mm) Hole Diameter, 8" OAL, 1000/1200 Grit, Levigated Alumina
MI ITEM #12572525
MFR #BC8MLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.34/each for your price

Overview

Mfr description
BC8MLA BC 8MM (.315") LA FLEX-HONE

Specifications

  • For Hole Diameter
    0.315 in
  • Grit Number
    1000, 1200
  • Hone Length
    2 in
  • Overall Length
    8 in
  • Stem Diameter
    0.140 in
  • Max Rpm
    1200 rpm
  • Material Application
    Final polish on many materials
  • Abrasive Material
    Levigated Alumina
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469132048
  • UPC_NO
    843469132048
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text