Motion
BC95M170200CCBN

BRUSH RESEARCH MFG
BC95M170200CCBN

FLEX-HONE®, BC Series Standard Duty, 0.374" (9.5mm) Hole Diameter, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride
Mi Item #12572588
MFR #BC95M170200CCBN
Price$54.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BC95M170200CCBN

FLEX-HONE®, BC Series Standard Duty, 0.374" (9.5mm) Hole Diameter, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride
Mi Item #12572588
MFR #BC95M170200CCBN

Mfr description
BC95M170200CCBN BC 9.5MM 170/200C MESH C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.77/each

Specifications

Dimensions

  • For Hole Diameter
    0.374 in
  • Hone Length
    2 in
  • Overall Length
    8 in
  • Stem Diameter
    0.140 in

Details

  • Abrasive Material
    Cubic Boron Nitride
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    170, 200
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469132109
  • Material Application
    High nickel alloy steels
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469132109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)