Motion
BC10M170200CCBN

BRUSH RESEARCH MFG
BC10M170200CCBN

FLEX-HONE®, BC Series Standard Duty, 0.394" (10mm) Hole Diameter, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride
MI ITEM #12572617
MFR #BC10M170200CCBN
List Price$57.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BC10M170200CCBN

FLEX-HONE®, BC Series Standard Duty, 0.394" (10mm) Hole Diameter, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride
MI ITEM #12572617
MFR #BC10M170200CCBN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.45/each for your price

Overview

Mfr description
BC10M170200CCBN BC 10MM 170/200C MESH CB

Specifications

  • For Hole Diameter
    0.394 in
  • Grit Number
    170, 200
  • Hone Length
    2 in
  • Overall Length
    8 in
  • Stem Diameter
    0.140 in
  • Max Rpm
    1200 rpm
  • Material Application
    High nickel alloy steels
  • Abrasive Material
    Cubic Boron Nitride
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469115720
  • UPC_NO
    843469115720
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought