Motion
BC12M2500CCBN

BRUSH RESEARCH MFG
BC12M2500CCBN

FLEX-HONE®, BC Series Standard Duty, 0.472" (12mm) Hole Diameter, 8" OAL, 2500 Mesh Grit, Cubic Boron Nitride
Mi Item #12572679
MFR #BC12M2500CCBN
Price$100.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BC12M2500CCBN

FLEX-HONE®, BC Series Standard Duty, 0.472" (12mm) Hole Diameter, 8" OAL, 2500 Mesh Grit, Cubic Boron Nitride
Mi Item #12572679
MFR #BC12M2500CCBN

Mfr description
BC12M2500CCBN BC 12MM 2500C MESH CBN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.45/each

Specifications

Dimensions

  • For Hole Diameter
    0.472 in
  • Hone Length
    2.5 in
  • Overall Length
    8 in
  • Stem Diameter
    0.168 in

Details

  • Abrasive Material
    Cubic Boron Nitride
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    2500
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469118721
  • Material Application
    High nickel alloy steels
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469118721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)