Motion
BC1516LA
FLEX-HONE®, BC Series Standard Duty, 0.938" (23.8mm) Hole Diameter, 8" OAL, 1000/1200 Grit, Levigated Alumina
Mi Item #12572963
MFR #BC1516LA
Price$71.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 0.938" (23.8mm) Hole Diameter, 8" OAL, 1000/1200 Grit, Levigated Alumina
Mi Item #12572963
MFR #BC1516LA

Mfr description
BC1516LA BC 15/16" (23.8MM) LA FLEX-HONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.33/each

Specifications

Dimensions

  • For Hole Diameter
    0.938 in
  • Hone Length
    3 in
  • Overall Length
    8 in
  • Stem Diameter
    0.228 in

Details

  • Abrasive Material
    Levigated Alumina
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    1000, 1200
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469120939
  • Material Application
    Final polish on many materials
  • Max Rpm
    1000 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469120939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)