Motion
BC11420AO
FLEX-HONE®, BC Series Standard Duty, 1.250" (31.8mm) Hole Diameter, 8" OAL, 20 Grit, Aluminum Oxide
Mi Item #12573053
MFR #BC11420AO
Price$55.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 1.250" (31.8mm) Hole Diameter, 8" OAL, 20 Grit, Aluminum Oxide
Mi Item #12573053
MFR #BC11420AO

Mfr description
BC11420AO BC 1-1/4" (31.8MM) 20AO FLEX-H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.63/each

Specifications

Dimensions

  • For Hole Diameter
    1.250 in
  • Hone Length
    3 in
  • Overall Length
    8 in
  • Stem Diameter
    0.245 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    20
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469116734
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials. 240 AO is commonly used for deglazing Nikasil cylinders
  • Max Rpm
    1000 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469116734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)