Motion
BC158240AO
FLEX-HONE®, BC Series Standard Duty, 1.625" (41.3mm) Hole Diameter, 8" OAL, 240 Grit, Aluminum Oxide
Mi Item #12573166
MFR #BC158240AO
Price$65.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 1.625" (41.3mm) Hole Diameter, 8" OAL, 240 Grit, Aluminum Oxide
Mi Item #12573166
MFR #BC158240AO

Mfr description
BC158240AO BC 1-5/8" (41MM) 240AO FLEX-H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.02/each

Specifications

Dimensions

  • For Hole Diameter
    1.625 in
  • Hone Length
    3 in
  • Overall Length
    8 in
  • Stem Diameter
    0.245 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    240
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469121080
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials. 240 AO is commonly used for deglazing Nikasil cylinders
  • Max Rpm
    1000 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469121080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)