Motion
BC134800CD
FLEX-HONE®, BC Series Standard Duty, 1.750" (44.5mm) Hole Diameter, 8" OAL, 800 Mesh Grit, Diamond
Mi Item #12573225
MFR #BC134800CD
Price$644.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 1.750" (44.5mm) Hole Diameter, 8" OAL, 800 Mesh Grit, Diamond
Mi Item #12573225
MFR #BC134800CD

Mfr description
BC134800CD BC 1-3/4" 800C MESH DIAMOND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$644.03/each

Specifications

Dimensions

  • For Hole Diameter
    1.750 in
  • Hone Length
    3 in
  • Overall Length
    8 in
  • Stem Diameter
    0.245 in

Details

  • Abrasive Material
    Diamond
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    800
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469119438
  • Material Application
    Carbide, ceramic, hardened tool steel and heat treated steel
  • Max Rpm
    1000 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469119438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)