Motion
BC200120Z49
FLEX-HONE®, BC Series Standard Duty, 2" (50.8mm) Hole Diameter, 8" OAL, 120 Grit, Zirconia Alumina #1549
Mi Item #12573312
MFR #BC200120Z49
Price$68.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 2" (50.8mm) Hole Diameter, 8" OAL, 120 Grit, Zirconia Alumina #1549
Mi Item #12573312
MFR #BC200120Z49

Mfr description
BC200120Z49 BC 2" (51MM) 120Z #1549 FLEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.45/each

Specifications

Dimensions

  • For Hole Diameter
    2 in
  • Hone Length
    3 in
  • Overall Length
    8 in
  • Stem Diameter
    0.245 in

Details

  • Abrasive Material
    Zirconia Alumina #1549
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    120
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469122391
  • Material Application
    Low carbon to medium carbon steels, stainless steel and cast iron
  • Max Rpm
    900 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469122391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)