Motion
BC214170200CD

BRUSH RESEARCH MFG
BC214170200CD

FLEX-HONE®, BC Series Standard Duty, 2.250" (57.2mm) Hole Diameter, 8" OAL, 170/200 Mesh Grit, Diamond
MI ITEM #12573373
MFR #BC214170200CD
List Price$603.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BC214170200CD

FLEX-HONE®, BC Series Standard Duty, 2.250" (57.2mm) Hole Diameter, 8" OAL, 170/200 Mesh Grit, Diamond
MI ITEM #12573373
MFR #BC214170200CD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$603.30/each for your price

Overview

Mfr description
BC214170200CD BC 2-1/4" 170/200C MESH DI

Specifications

  • For Hole Diameter
    2.250 in
  • Grit Number
    170, 200
  • Hone Length
    3 in
  • Overall Length
    8 in
  • Stem Diameter
    0.245 in
  • Max Rpm
    900 rpm
  • Material Application
    Carbide, ceramic, hardened tool steel and heat treated steel
  • Abrasive Material
    Diamond
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469123800
  • UPC_NO
    843469123800
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text