Motion
BC214800CD
FLEX-HONE®, BC Series Standard Duty, 2.250" (57.2mm) Hole Diameter, 8" OAL, 800 Mesh Grit, Diamond
Mi Item #12573374
MFR #BC214800CD
Price$777.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 2.250" (57.2mm) Hole Diameter, 8" OAL, 800 Mesh Grit, Diamond
Mi Item #12573374
MFR #BC214800CD

Mfr description
BC214800CD BC 2-1/4" 800C MESH DIAMOND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$777.47/each

Specifications

Dimensions

  • For Hole Diameter
    2.250 in
  • Hone Length
    3 in
  • Overall Length
    8 in
  • Stem Diameter
    0.245 in

Details

  • Abrasive Material
    Diamond
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    800
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469124159
  • Material Application
    Carbide, ceramic, hardened tool steel and heat treated steel
  • Max Rpm
    900 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469124159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)