Motion
BC21220AO
FLEX-HONE®, BC Series Standard Duty, 2.5" (63.5mm) Hole Diameter, 8" OAL, 20 Grit, Aluminum Oxide
MI ITEM #12573430
MFR #BC21220AO
List Price$77.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 2.5" (63.5mm) Hole Diameter, 8" OAL, 20 Grit, Aluminum Oxide
MI ITEM #12573430
MFR #BC21220AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.62/each for your price

Overview

Mfr description
BC21220AO BC 2-1/2" (64MM) 20AO FLEX-HON

Specifications

  • For Hole Diameter
    2.5 in
  • Grit Number
    20
  • Hone Length
    3 in
  • Overall Length
    8 in
  • Stem Diameter
    0.245 in
  • Max Rpm
    900 rpm
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials. 240 AO is commonly used for deglazing Nikasil cylinders
  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469123435
  • UPC_NO
    843469123435
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought