Motion
BC27820AO
FLEX-HONE®, BC Series Standard Duty, 2.875" (73mm) Hole Diameter, 8" OAL, 20 Grit, Aluminum Oxide
Mi Item #12573546
MFR #BC27820AO
Price$92.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 2.875" (73mm) Hole Diameter, 8" OAL, 20 Grit, Aluminum Oxide
Mi Item #12573546
MFR #BC27820AO

Mfr description
BC27820AO BC 2-7/8" (73MM) 20AO FLEX-HON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.49/each

Specifications

Dimensions

  • For Hole Diameter
    2.875 in
  • Hone Length
    3 in
  • Overall Length
    8 in
  • Stem Diameter
    0.245 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    20
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469126078
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials. 240 AO is commonly used for deglazing Nikasil cylinders
  • Max Rpm
    900 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469126078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)