Motion
BC300170200CCBN

BRUSH RESEARCH MFG
BC300170200CCBN

FLEX-HONE®, BC Series Standard Duty, 3" (76.2mm) Hole Diameter, 8" OAL, 170/200 Grit, Cubic Boron Nitride
MI ITEM #12573622
MFR #BC300170200CCBN
List Price$1,344.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BC300170200CCBN

FLEX-HONE®, BC Series Standard Duty, 3" (76.2mm) Hole Diameter, 8" OAL, 170/200 Grit, Cubic Boron Nitride
MI ITEM #12573622
MFR #BC300170200CCBN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,344.16/each for your price

Overview

Mfr description
BC300170200CCBN BC 2-5/8" 170/200C MESH

Specifications

  • For Hole Diameter
    3 in
  • Grit Number
    170, 200
  • Hone Length
    3 in
  • Overall Length
    8 in
  • Stem Diameter
    0.245 in
  • Max Rpm
    900 rpm
  • Material Application
    High nickel alloy steels
  • Abrasive Material
    Cubic Boron Nitride
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought