Motion
GB334400AO
FLEX-HONE®, GB Series Standard Duty, 3.750" (95mm) Hole Diameter, 13.5" OAL, 400 Grit, Aluminum Oxide
MI ITEM #12573647
MFR #GB334400AO
List Price$193.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GB Series Standard Duty, 3.750" (95mm) Hole Diameter, 13.5" OAL, 400 Grit, Aluminum Oxide
MI ITEM #12573647
MFR #GB334400AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.09/each for your price

Overview

Mfr description
GB334400AO GB 3-3/4" (95MM) 400AO FLEX-H

Specifications

  • For Hole Diameter
    3.750 in
  • Grit Number
    400
  • Hone Length
    3.5 in
  • Overall Length
    13.5 in
  • Stem Diameter
    0.310 in
  • Max Rpm
    900 rpm
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials. 240 AO is commonly used for deglazing Nikasil cylinders
  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469143938
  • UPC_NO
    843469143938
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought