Motion
GB418180AO
FLEX-HONE®, GB Series Standard Duty, 4.125" (105mm) Hole Diameter, 13.5" OAL, 180 Grit, Aluminum Oxide
Mi Item #12573654
MFR #GB418180AO
Price$136.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GB Series Standard Duty, 4.125" (105mm) Hole Diameter, 13.5" OAL, 180 Grit, Aluminum Oxide
Mi Item #12573654
MFR #GB418180AO

Mfr description
GB418180AO GB 4-1/8" (105MM) 180AO FLEX-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.96/each

Specifications

Dimensions

  • For Hole Diameter
    4.125 in
  • Hone Length
    4 in
  • Overall Length
    13.5 in
  • Stem Diameter
    0.310 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    180
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469144171
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials. 240 AO is commonly used for deglazing Nikasil cylinders
  • Max Rpm
    900 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469144171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)