Motion
GBD414240Z49

BRUSH RESEARCH MFG
GBD414240Z49

FLEX-HONE®, GBD Series Heavy Duty, 4.250" (108mm) Hole Diameter, 13.5" OAL, 240 Grit, Zirconia Alumina #1549
MI ITEM #12574041
MFR #GBD414240Z49
List Price$301.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBD414240Z49

FLEX-HONE®, GBD Series Heavy Duty, 4.250" (108mm) Hole Diameter, 13.5" OAL, 240 Grit, Zirconia Alumina #1549
MI ITEM #12574041
MFR #GBD414240Z49

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$301.01/each for your price

Overview

Mfr description
GBD414240Z49 GBD 4-1/4" (108MM) 240Z #15

Specifications

  • For Hole Diameter
    4.250 in
  • Grit Number
    240
  • Hone Length
    6 in
  • Overall Length
    13.5 in
  • Stem Diameter
    0.310 in
  • Max Rpm
    600 rpm
  • Material Application
    Low carbon to medium carbon steels, stainless steel and cast iron
  • Abrasive Material
    Zirconia Alumina #1549
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469150738
  • UPC_NO
    843469150738
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text