Motion
GBD412LA
FLEX-HONE®, GBD Series Heavy Duty, 4.5" (114mm) Hole Diameter, 13.5" OAL, 1000/1200 Grit, Levigated Alumina
MI ITEM #12574063
MFR #GBD412LA
Price$337.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBD Series Heavy Duty, 4.5" (114mm) Hole Diameter, 13.5" OAL, 1000/1200 Grit, Levigated Alumina
MI ITEM #12574063
MFR #GBD412LA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$337.49/each

Specifications

Dimensions

  • For Hole Diameter
    4.5 in
  • Hone Length
    6 in
  • Overall Length
    13.5 in
  • Stem Diameter
    0.310 in

Details

  • Abrasive Material
    Levigated Alumina
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    1000, 1200
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469150554
  • Material Application
    Final polish on many materials
  • Max Rpm
    600 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469150554

Overview

Mfr description
GBD412LA GBD 4-1/2" (114MM) LA FLEX-HONE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought