Motion
GBD50040AO
FLEX-HONE®, GBD Series Heavy Duty, 5" (127mm) Hole Diameter, 17.5" OAL, 40 Grit, Aluminum Oxide
Mi Item #12574085
MFR #GBD50040AO
Price$256.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBD Series Heavy Duty, 5" (127mm) Hole Diameter, 17.5" OAL, 40 Grit, Aluminum Oxide
Mi Item #12574085
MFR #GBD50040AO

Mfr description
GBD50040AO GBD 5" (127MM) 40AO FLEX-HONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.01/each

Specifications

Dimensions

  • For Hole Diameter
    5 in
  • Hone Length
    6 in
  • Overall Length
    17.5 in
  • Stem Diameter
    0.350 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    40
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469151261
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials. 240 AO is commonly used for deglazing Nikasil cylinders
  • Max Rpm
    600 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469151261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)