Motion
GBD512120Z25

BRUSH RESEARCH MFG
GBD512120Z25

FLEX-HONE®, GBD Series Heavy Duty, 5.5" (140mm) Hole Diameter, 17.5" OAL, 120 Grit, Zirconia Alumina #1525
MI ITEM #12574147
MFR #GBD512120Z25
Your Price$267.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBD512120Z25

FLEX-HONE®, GBD Series Heavy Duty, 5.5" (140mm) Hole Diameter, 17.5" OAL, 120 Grit, Zirconia Alumina #1525
MI ITEM #12574147
MFR #GBD512120Z25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$267.69/each(List $307.85)

Overview

Mfr description
GBD512120Z25 GBD 5-1/2" (140MM) 120Z #15

Specifications

  • For Hole Diameter
    5.5 in
  • Grit Number
    120
  • Hone Length
    6 in
  • Overall Length
    17.5 in
  • Stem Diameter
    0.350 in
  • Max Rpm
    600 rpm
  • Material Application
    Low carbon to medium carbon steels, stainless steel and cast iron
  • Abrasive Material
    Zirconia Alumina #1525
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469151469
  • UPC_NO
    843469151469
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text