Motion
GBD700800CD
FLEX-HONE®, GBD Series Heavy Duty, 7" (178mm) Hole Diameter, 17.5" OAL, 800 Mesh Grit, Diamond
MI ITEM #12574256
MFR #GBD700800CD
List Price$5,974.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBD Series Heavy Duty, 7" (178mm) Hole Diameter, 17.5" OAL, 800 Mesh Grit, Diamond
MI ITEM #12574256
MFR #GBD700800CD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,974.96/each for your price

Overview

Mfr description
GBD700800CD GBD 7" 800C MESH DIAMOND

Specifications

  • For Hole Diameter
    7 in
  • Grit Number
    800
  • Hone Length
    7 in
  • Overall Length
    17.5 in
  • Stem Diameter
    0.420 in
  • Max Rpm
    600 rpm
  • Material Application
    Carbide, ceramic, hardened tool steel and heat treated steel
  • Abrasive Material
    Diamond
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought