Motion
GBD700240Z25

BRUSH RESEARCH MFG
GBD700240Z25

FLEX-HONE®, GBD Series Heavy Duty, 7" (178mm) Hole Diameter, 17.5" OAL, 240 Grit, Zirconia Alumina #1525
MI ITEM #12574268
MFR #GBD700240Z25
List Price$415.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBD700240Z25

FLEX-HONE®, GBD Series Heavy Duty, 7" (178mm) Hole Diameter, 17.5" OAL, 240 Grit, Zirconia Alumina #1525
MI ITEM #12574268
MFR #GBD700240Z25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$415.44/each for your price

Overview

Mfr description
GBD700240Z25 GBD 7" (178MM) 240Z #1525 F

Specifications

  • For Hole Diameter
    7 in
  • Grit Number
    240
  • Hone Length
    7 in
  • Overall Length
    17.5 in
  • Stem Diameter
    0.420 in
  • Max Rpm
    600 rpm
  • Material Application
    Low carbon to medium carbon steels, stainless steel and cast iron
  • Abrasive Material
    Zirconia Alumina #1525
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469152893
  • UPC_NO
    843469152893
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought