Motion
GBD712240AO
FLEX-HONE®, GBD Series Heavy Duty, 7.5" (191mm) Hole Diameter, 17.5" OAL, 240 Grit, Aluminum Oxide
Mi Item #12574277
MFR #GBD712240AO
Price$416.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBD Series Heavy Duty, 7.5" (191mm) Hole Diameter, 17.5" OAL, 240 Grit, Aluminum Oxide
Mi Item #12574277
MFR #GBD712240AO

Mfr description
GBD712240AO GBD 7-1/2" (190MM) 240AO FLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.70/each

Specifications

Dimensions

  • For Hole Diameter
    7.5 in
  • Hone Length
    7 in
  • Overall Length
    17.5 in
  • Stem Diameter
    0.420 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    240
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469153302
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials. 240 AO is commonly used for deglazing Nikasil cylinders
  • Max Rpm
    600 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469153302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)