Motion
GBD80060Z25
FLEX-HONE®, GBD Series Heavy Duty, 8" (203mm) Hole Diameter, 17.5" OAL, 60 Grit, Zirconia Alumina #1525
Mi Item #12574345
MFR #GBD80060Z25
Price$471.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBD Series Heavy Duty, 8" (203mm) Hole Diameter, 17.5" OAL, 60 Grit, Zirconia Alumina #1525
Mi Item #12574345
MFR #GBD80060Z25

Mfr description
GBD80060Z25 GBD 8" (203MM) 60Z #1525 FLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$471.17/each

Specifications

Dimensions

  • For Hole Diameter
    8 in
  • Hone Length
    7.25 in
  • Overall Length
    17.5 in
  • Stem Diameter
    0.420 in

Details

  • Abrasive Material
    Zirconia Alumina #1525
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    60
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469153937
  • Material Application
    Low carbon to medium carbon steels, stainless steel and cast iron
  • Max Rpm
    300 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469153937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)