Motion
GBD800180Z49

BRUSH RESEARCH MFG
GBD800180Z49

FLEX-HONE®, GBD Series Heavy Duty, 8" (203mm) Hole Diameter, 17.5" OAL, 180 Grit, Zirconia Alumina #1549
MI ITEM #12574348
MFR #GBD800180Z49
List Price$531.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBD800180Z49

FLEX-HONE®, GBD Series Heavy Duty, 8" (203mm) Hole Diameter, 17.5" OAL, 180 Grit, Zirconia Alumina #1549
MI ITEM #12574348
MFR #GBD800180Z49

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$531.26/each for your price

Overview

Mfr description
GBD800180Z49 GBD 8" (203MM) 180Z #1549 F

Specifications

  • For Hole Diameter
    8 in
  • Grit Number
    180
  • Hone Length
    7.25 in
  • Overall Length
    17.5 in
  • Stem Diameter
    0.420 in
  • Max Rpm
    300 rpm
  • Material Application
    Low carbon to medium carbon steels, stainless steel and cast iron
  • Abrasive Material
    Zirconia Alumina #1549
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469153685
  • UPC_NO
    843469153685
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text