Motion
GBDH800LA
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 8" (203mm) Hole Diameter, 34" OAL, 1000/1200 Grit, Levigated Alumina
MI ITEM #12574355
MFR #GBDH800LA
List Price$943.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 8" (203mm) Hole Diameter, 34" OAL, 1000/1200 Grit, Levigated Alumina
MI ITEM #12574355
MFR #GBDH800LA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$943.14/each for your price

Overview

Mfr description
GBDH800LA GBDH 8" (203MM) LA FLEX-HONE

Specifications

  • For Hole Diameter
    8 in
  • Grit Number
    1000, 1200
  • Hone Length
    8 in
  • Overall Length
    34 in
  • Stem Diameter
    0.500 in
  • Max Rpm
    300 rpm
  • Material Application
    Final polish on many materials
  • Abrasive Material
    Levigated Alumina
  • Attachment Type
    Hex Drive Shaft (PartID-SHAFT3)-Sold Seperately
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469154989
  • UPC_NO
    843469154989
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text