Motion
GBDH80080Z25

BRUSH RESEARCH MFG
GBDH80080Z25

FLEX-HONE®, GBD Series Heavy Duty Wood Core, 8" (203mm) Hole Diameter, 34" OAL, 80 Grit, Zirconia Alumina #1525
Mi Item #12574366
MFR #GBDH80080Z25
Price$641.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBDH80080Z25

FLEX-HONE®, GBD Series Heavy Duty Wood Core, 8" (203mm) Hole Diameter, 34" OAL, 80 Grit, Zirconia Alumina #1525
Mi Item #12574366
MFR #GBDH80080Z25

Mfr description
GBDH80080Z25 GBDH 8" (203MM) 80Z #1525 F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$641.35/each

Specifications

Dimensions

  • For Hole Diameter
    8 in
  • Hone Length
    8 in
  • Overall Length
    34 in
  • Stem Diameter
    0.500 in

Details

  • Abrasive Material
    Zirconia Alumina #1525
  • Attachment Type
    Hex Drive Shaft (PartID-SHAFT3)-Sold Seperately
  • Grit Number
    80
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469154972
  • Material Application
    Low carbon to medium carbon steels, stainless steel and cast iron
  • Max Rpm
    300 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469154972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)