Motion
GBD812400AO
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 8.5" (216mm) Hole Diameter, 34" OAL, 400 Grit, Aluminum Oxide
Mi Item #12574374
MFR #GBD812400AO
Price$953.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 8.5" (216mm) Hole Diameter, 34" OAL, 400 Grit, Aluminum Oxide
Mi Item #12574374
MFR #GBD812400AO

Mfr description
GBD812400AO GBD 8-1/2" (216MM) 400AO FLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.54/each

Specifications

Dimensions

  • For Hole Diameter
    8.5 in
  • Hone Length
    8 in
  • Overall Length
    34 in
  • Stem Diameter
    0.500 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Hex Drive Shaft (PartID-SHAFT3)-Sold Seperately
  • Grit Number
    400
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469154187
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials
  • Max Rpm
    300 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469154187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)