Motion
GBD812240Z25

BRUSH RESEARCH MFG
GBD812240Z25

FLEX-HONE®, GBD Series Heavy Duty Wood Core, 8.5" (216mm) Hole Diameter, 34" OAL, 240 Grit, Zirconia Alumina #1525
MI ITEM #12574394
MFR #GBD812240Z25
List Price$687.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBD812240Z25

FLEX-HONE®, GBD Series Heavy Duty Wood Core, 8.5" (216mm) Hole Diameter, 34" OAL, 240 Grit, Zirconia Alumina #1525
MI ITEM #12574394
MFR #GBD812240Z25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$687.33/each for your price

Overview

Mfr description
GBD812240Z25 GBD 8-1/2" (216MM) 240Z #15

Specifications

  • For Hole Diameter
    8.5 in
  • Grit Number
    240
  • Hone Length
    8 in
  • Overall Length
    34 in
  • Stem Diameter
    0.500 in
  • Max Rpm
    300 rpm
  • Material Application
    Low carbon to medium carbon steels, stainless steel and cast iron
  • Abrasive Material
    Zirconia Alumina #1525
  • Attachment Type
    Hex Drive Shaft (PartID-SHAFT3)-Sold Seperately
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469154125
  • UPC_NO
    843469154125
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text