Motion
GBD900170200CD

BRUSH RESEARCH MFG
GBD900170200CD

FLEX-HONE®, GBD Series Heavy Duty Wood Core, 9" (229mm) Hole Diameter, 34" OAL, 170/200 Mesh Grit, Diamond
MI ITEM #12574405
MFR #GBD900170200CD
List Price$6,503.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBD900170200CD

FLEX-HONE®, GBD Series Heavy Duty Wood Core, 9" (229mm) Hole Diameter, 34" OAL, 170/200 Mesh Grit, Diamond
MI ITEM #12574405
MFR #GBD900170200CD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,503.06/each for your price

Overview

Mfr description
GBD900170200CD GBD 9" (228MM) 170/200CD

Specifications

  • For Hole Diameter
    9 in
  • Grit Number
    170, 200
  • Hone Length
    8 in
  • Overall Length
    34 in
  • Stem Diameter
    0.500 in
  • Max Rpm
    300 rpm
  • Material Application
    Carbide, ceramic, hardened tool steel and heat treated steel
  • Abrasive Material
    Diamond
  • Attachment Type
    Hex Drive Shaft (PartID-SHAFT3)-Sold Seperately
  • Pack Quantity
    1
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought