Motion
GBD100020AO
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 10" (254mm) Hole Diameter, 34" OAL, 20 Grit, Aluminum Oxide
Mi Item #12574442
MFR #GBD100020AO
Price$655.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 10" (254mm) Hole Diameter, 34" OAL, 20 Grit, Aluminum Oxide
Mi Item #12574442
MFR #GBD100020AO

Mfr description
GBD100020AO GBD 10" (254MM) 20AO FLEX-HO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$655.97/each

Specifications

Dimensions

  • For Hole Diameter
    10 in
  • Hone Length
    8 in
  • Overall Length
    34 in
  • Stem Diameter
    0.500 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Hex Drive Shaft (PartID-SHAFT3)-Sold Seperately
  • Grit Number
    20
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469145062
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials
  • Max Rpm
    300 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469145062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)