Motion
GBD1012180Z25

BRUSH RESEARCH MFG
GBD1012180Z25

FLEX-HONE®, GBD Series Heavy Duty Wood Core, 10.5" (267mm) Hole Diameter, 34" OAL, 180 Grit, Zirconia Alumina #1525
MI ITEM #12574494
MFR #GBD1012180Z25
List Price$863.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBD1012180Z25

FLEX-HONE®, GBD Series Heavy Duty Wood Core, 10.5" (267mm) Hole Diameter, 34" OAL, 180 Grit, Zirconia Alumina #1525
MI ITEM #12574494
MFR #GBD1012180Z25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$863.50/each for your price

Overview

Mfr description
GBD1012180Z25 GBD 10-1/2" (267MM) 180Z #

Specifications

  • For Hole Diameter
    10.5 in
  • Grit Number
    180
  • Hone Length
    9 in
  • Overall Length
    34 in
  • Stem Diameter
    0.500 in
  • Max Rpm
    300 rpm
  • Material Application
    Low carbon to medium carbon steels, stainless steel and cast iron
  • Abrasive Material
    Zirconia Alumina #1525
  • Attachment Type
    Hex Drive Shaft (PartID-SHAFT4)-Sold Seperately
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469145321
  • UPC_NO
    843469145321
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought