Motion
GBD1212240AO

BRUSH RESEARCH MFG
GBD1212240AO

FLEX-HONE®, GBD Series Heavy Duty Wood Core, 12.5" (318mm) Hole Diameter, 34" OAL, 240 Grit, Aluminum Oxide
MI ITEM #12574578
MFR #GBD1212240AO
List Price$1,398.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBD1212240AO

FLEX-HONE®, GBD Series Heavy Duty Wood Core, 12.5" (318mm) Hole Diameter, 34" OAL, 240 Grit, Aluminum Oxide
MI ITEM #12574578
MFR #GBD1212240AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,398.62/each for your price

Overview

Mfr description
GBD1212240AO GBD 12-1/2" (318MM) 240AO F

Specifications

  • For Hole Diameter
    12.5 in
  • Grit Number
    240
  • Hone Length
    10 in
  • Overall Length
    34 in
  • Stem Diameter
    0.625 in
  • Max Rpm
    200 rpm
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials
  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Hex Drive Shaft (PartID-SHAFT5)-Sold Seperately
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469146328
  • UPC_NO
    843469146328
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought