Motion
GBD1212800AO

BRUSH RESEARCH MFG
GBD1212800AO

FLEX-HONE®, GBD Series Heavy Duty Wood Core, 12.5" (318mm) Hole Diameter, 34" OAL, 600 Grit, Aluminum Oxide
MI ITEM #12574581
MFR #GBD1212800AO
List Price$1,979.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBD1212800AO

FLEX-HONE®, GBD Series Heavy Duty Wood Core, 12.5" (318mm) Hole Diameter, 34" OAL, 600 Grit, Aluminum Oxide
MI ITEM #12574581
MFR #GBD1212800AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,979.27/each for your price

Overview

Mfr description
GBD1212800AO GBD 12-1/2" (318MM) 800AO F

Specifications

  • For Hole Diameter
    12.5 in
  • Grit Number
    600
  • Hone Length
    10 in
  • Overall Length
    34 in
  • Stem Diameter
    0.625 in
  • Max Rpm
    200 rpm
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials
  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Hex Drive Shaft (PartID-SHAFT5)-Sold Seperately
  • Pack Quantity
    1
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text