Motion
GBD1212180BC

BRUSH RESEARCH MFG
GBD1212180BC

FLEX-HONE®, GBD Series Heavy Duty Wood Core, 12.5" (318mm) Hole Diameter, 34" OAL, 180 Grit, Boron Carbide
MI ITEM #12574584
MFR #GBD1212180BC
List Price$2,042.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBD1212180BC

FLEX-HONE®, GBD Series Heavy Duty Wood Core, 12.5" (318mm) Hole Diameter, 34" OAL, 180 Grit, Boron Carbide
MI ITEM #12574584
MFR #GBD1212180BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,042.12/each for your price

Overview

Mfr description
GBD1212180BC GBD 12-1/2" (318MM) 180BC F

Specifications

  • For Hole Diameter
    12.5 in
  • Grit Number
    180
  • Hone Length
    10 in
  • Overall Length
    34 in
  • Stem Diameter
    0.625 in
  • Max Rpm
    200 rpm
  • Material Application
    Medium to high carbon steels and heat-treated steels to 50 Rc. It is also useful in titanium
  • Abrasive Material
    Boron Carbide
  • Attachment Type
    Hex Drive Shaft (PartID-SHAFT5)-Sold Seperately
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469146304
  • UPC_NO
    843469146304
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text