Motion
GBD121212
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 12.5" (318mm) Hole Diameter, 34" OAL, 120 Grit, Silicon Carbide
Mi Item #12574590
MFR #GBD121212
Price$1,223.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 12.5" (318mm) Hole Diameter, 34" OAL, 120 Grit, Silicon Carbide
Mi Item #12574590
MFR #GBD121212

Mfr description
GBD121212 GBD 12-1/2" (318MM) 120SC FLEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,223.52/each

Specifications

Dimensions

  • For Hole Diameter
    12.5 in
  • Hone Length
    10 in
  • Overall Length
    34 in
  • Stem Diameter
    0.625 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Hex Drive Shaft (PartID-SHAFT5)-Sold Seperately
  • Grit Number
    120
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469146274
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Max Rpm
    200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469146274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)