Motion
GBD130080AO
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 13" (330mm) Hole Diameter, 34" OAL, 80 Grit, Aluminum Oxide
Mi Item #12574598
MFR #GBD130080AO
Price$1,334.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 13" (330mm) Hole Diameter, 34" OAL, 80 Grit, Aluminum Oxide
Mi Item #12574598
MFR #GBD130080AO

Mfr description
GBD130080AO GBD 13" (330MM) 80AO FLEX-HO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,334.03/each

Specifications

Dimensions

  • For Hole Diameter
    13 in
  • Hone Length
    10 in
  • Overall Length
    34 in
  • Stem Diameter
    0.625 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Hex Drive Shaft (PartID-SHAFT5)-Sold Seperately
  • Grit Number
    80
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469146656
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials
  • Max Rpm
    200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469146656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)