Motion
GBD15002500CD

BRUSH RESEARCH MFG
GBD15002500CD

FLEX-HONE®, GBD Series Heavy Duty Wood Core, 15" (381mm) Hole Diameter, 34" OAL, 2500 Mesh Grit, Diamond
MI ITEM #12574667
MFR #GBD15002500CD
List Price$33,240.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBD15002500CD

FLEX-HONE®, GBD Series Heavy Duty Wood Core, 15" (381mm) Hole Diameter, 34" OAL, 2500 Mesh Grit, Diamond
MI ITEM #12574667
MFR #GBD15002500CD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33,240.46/each for your price

Overview

Mfr description
GBD15002500CD GBD 15" 2500C MESH DIAMOND

Specifications

  • For Hole Diameter
    15 in
  • Grit Number
    2500
  • Hone Length
    12 in
  • Overall Length
    34 in
  • Stem Diameter
    0.625 in
  • Max Rpm
    200 rpm
  • Material Application
    Carbide, ceramic, hardened tool steel and heat treated steel
  • Abrasive Material
    Diamond
  • Attachment Type
    Hex Drive Shaft (PartID-SHAFT6)-Sold Seperately
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469147158
  • UPC_NO
    843469147158
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text