Motion
GBDX2000120AO

BRUSH RESEARCH MFG
GBDX2000120AO

FLEX-HONE®, GBDX Series Extra Heavy Duty , 20" (508mm) Hole Diameter, 28" OAL, 120 Grit, Aluminum Oxide
MI ITEM #12574768
MFR #GBDX2000120AO
List Price$4,848.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBDX2000120AO

FLEX-HONE®, GBDX Series Extra Heavy Duty , 20" (508mm) Hole Diameter, 28" OAL, 120 Grit, Aluminum Oxide
MI ITEM #12574768
MFR #GBDX2000120AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,848.38/each for your price

Overview

Mfr description
GBDX2000120AO GBDX 20" (508MM) 120AO FLE

Specifications

  • For Hole Diameter
    20 in
  • Grit Number
    120
  • Hone Length
    12 in
  • Overall Length
    28 in
  • Stem Diameter
    .750 in
  • Max Rpm
    120 rpm
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials
  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Shaft-Included
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469155115
  • UPC_NO
    843469155115
  • Industry Use
    General Industrial, Marine, Nuclear. Used for finishing and deburring larger diameter bores. Order by bore diameter.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought