Motion
GBDX2300240AO

BRUSH RESEARCH MFG
GBDX2300240AO

FLEX-HONE®, GBDX Series Extra Heavy Duty , 23" (584mm) Hole Diameter, 28" OAL, 240 Grit, Aluminum Oxide
Mi Item #12574805
MFR #GBDX2300240AO
Price$6,595.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBDX2300240AO

FLEX-HONE®, GBDX Series Extra Heavy Duty , 23" (584mm) Hole Diameter, 28" OAL, 240 Grit, Aluminum Oxide
Mi Item #12574805
MFR #GBDX2300240AO

Mfr description
GBDX2300240AO GBDX 23" (584MM) 240AO FLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,595.71/each

Specifications

Dimensions

  • For Hole Diameter
    23 in
  • Hone Length
    12 in
  • Overall Length
    28 in
  • Stem Diameter
    .750 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Shaft-Included
  • Grit Number
    240
  • Industry Use
    General Industrial, Marine, Nuclear. Used for finishing and deburring larger diameter bores. Order by bore diameter.
  • Manufacturer Upc Number
    843469155542
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials
  • Max Rpm
    120 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469155542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)