Motion
GBDX2400180AO

BRUSH RESEARCH MFG
GBDX2400180AO

FLEX-HONE®, GBDX Series Extra Heavy Duty , 24" (610mm) Hole Diameter, 28" OAL, 180 Grit, Aluminum Oxide
Mi Item #12574820
MFR #GBDX2400180AO
Price$6,158.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBDX2400180AO

FLEX-HONE®, GBDX Series Extra Heavy Duty , 24" (610mm) Hole Diameter, 28" OAL, 180 Grit, Aluminum Oxide
Mi Item #12574820
MFR #GBDX2400180AO

Mfr description
GBDX2400180AO GBDX 24" (610MM) 180AO FLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,158.47/each

Specifications

Dimensions

  • For Hole Diameter
    24 in
  • Hone Length
    12 in
  • Overall Length
    28 in
  • Stem Diameter
    .750 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Shaft-Included
  • Grit Number
    180
  • Industry Use
    General Industrial, Marine, Nuclear. Used for finishing and deburring larger diameter bores. Order by bore diameter.
  • Manufacturer Upc Number
    843469155672
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials
  • Max Rpm
    120 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469155672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)