Motion
GBDX250018
FLEX-HONE®, GBDX Series Extra Heavy Duty , 25" (635mm) Hole Diameter, 28" OAL, 180 Grit, Silicon Carbide
Mi Item #12574838
MFR #GBDX250018
Price$6,970.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBDX Series Extra Heavy Duty , 25" (635mm) Hole Diameter, 28" OAL, 180 Grit, Silicon Carbide
Mi Item #12574838
MFR #GBDX250018

Mfr description
GBDX250018 GBDX 25" (635MM) 180SC FLEX-H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,970.06/each

Specifications

Dimensions

  • For Hole Diameter
    25 in
  • Hone Length
    12 in
  • Overall Length
    28 in
  • Stem Diameter
    .750 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Shaft-Included
  • Grit Number
    180
  • Industry Use
    General Industrial, Marine, Nuclear. Used for finishing and deburring larger diameter bores. Order by bore diameter.
  • Manufacturer Upc Number
    843469155832
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Max Rpm
    120 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469155832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)