Motion
GBDX2700120Z49

BRUSH RESEARCH MFG
GBDX2700120Z49

FLEX-HONE®, GBDX Series Extra Heavy Duty , 27" (686mm) Hole Diameter, 32" OAL, 120 Grit, Zirconia Alumina #1549
MI ITEM #12574852
MFR #GBDX2700120Z49
List Price$7,291.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBDX2700120Z49

FLEX-HONE®, GBDX Series Extra Heavy Duty , 27" (686mm) Hole Diameter, 32" OAL, 120 Grit, Zirconia Alumina #1549
MI ITEM #12574852
MFR #GBDX2700120Z49

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,291.39/each for your price

Overview

Mfr description
GBDX2700120Z49 GBDX 27" (686MM) 120Z49 F

Specifications

  • For Hole Diameter
    27 in
  • Grit Number
    120
  • Hone Length
    12 in
  • Overall Length
    32 in
  • Stem Diameter
    1 in
  • Max Rpm
    120 rpm
  • Material Application
    Low carbon to medium carbon steels, stainless steel and cast iron
  • Abrasive Material
    Zirconia Alumina #1549
  • Attachment Type
    Shaft-Included
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469155924
  • UPC_NO
    843469155924
  • Industry Use
    General Industrial, Marine, Nuclear. Used for finishing and deburring larger diameter bores. Order by bore diameter.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought