Motion
GBDX3000240AO

BRUSH RESEARCH MFG
GBDX3000240AO

FLEX-HONE®, GBDX Series Extra Heavy Duty , 30" (762mm) Hole Diameter, 32" OAL, 240 Grit, Aluminum Oxide
MI ITEM #12574867
MFR #GBDX3000240AO
List Price$8,424.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
GBDX3000240AO

FLEX-HONE®, GBDX Series Extra Heavy Duty , 30" (762mm) Hole Diameter, 32" OAL, 240 Grit, Aluminum Oxide
MI ITEM #12574867
MFR #GBDX3000240AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,424.82/each for your price

Overview

Mfr description
GBDX3000240AO GBDX 30" (762MM) 240AO FLE

Specifications

  • For Hole Diameter
    30 in
  • Grit Number
    240
  • Hone Length
    12 in
  • Overall Length
    32 in
  • Stem Diameter
    1 in
  • Max Rpm
    120 rpm
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials
  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Shaft-Included
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469156150
  • UPC_NO
    843469156150
  • Industry Use
    General Industrial, Marine, Nuclear. Used for finishing and deburring larger diameter bores. Order by bore diameter.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought