Motion
CHC4M18
FLEX-HONE® for Chamfers, For Holes With a 0.031"-0.050" Chamfer, 0.157" (4mm) Hole Diameter, 6" OAL, 180 Grit, Silicon Carbide
MI ITEM #12574915
MFR #CHC4M18
Price$48.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Chamfers, For Holes With a 0.031"-0.050" Chamfer, 0.157" (4mm) Hole Diameter, 6" OAL, 180 Grit, Silicon Carbide
MI ITEM #12574915
MFR #CHC4M18

Mfr description
CHC4M18 CH-C 4MM LARGE CHAMFER 180SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.91/each

Specifications

Dimensions

  • For Hole Diameter
    0.157 in
  • Hone Length
    0.750 in
  • Overall Length
    6 in
  • Stem Diameter
    0.055 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    180
  • Industry Use
    Industrial, Aerospace
  • Manufacturer Upc Number
    843469140456
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469140456

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)